REXEL logo

RCA-110 QuickPort Snap-In Connector, Yellow

Item #: 1920
Cat #: 40735-RYE
UPC: 078477116272
Sign In or Register to view pricing and more.
Snap-In Connector, QuickPort, RCA-110, 8-Conductor UTP Copper Cat 5, 5e, 6, Yellow Inner Barrel, Color: Black.

Product Overview

Snap-In Connector, QuickPort, RCA-110, 8-Conductor UTP Copper Cat 5, 5e, 6, Yellow Inner Barrel, Color: Black.
Also known as: 078477116272, 40735-RYE

Documents

Frequently Bought Together (25)
Leviton
40735-RRW White RCA-110 QuickPort Snap-In Connector
Leviton
80411 Decora Wallplate, 3-Gang, Thermoset, Brown
Leviton
41646-E Black 6 Port Multimedia Decora Insert
Leviton
40833-BER Adpt Bind Post W/red Bk
Leviton
41080-1BP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Brown
Leviton
40830-BIE Speaker Snap-In Adapter, RCA, Gold/Black Stripe/Ivory
Leviton
41084-BEB Has Been Replaced By Leviton 41084-BE *** Discontinued ***
Leviton
41084-FEF Black Nickle Plated F-Type Adapter
Leviton
41080-2EP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, Black
Leviton
41080-1EP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Black
Leviton
41106-RB6 Brown Voice Grade Snap-In Connector, Brown
Leviton
80704-E 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, BK Nylon
Leviton
5G108-RE5 Snap-In Category 5e Connector, Black
Leviton
IPL06-10Z Dimmer, IllumaTech, CFL/LED/Incandescent/Halogen, 150/600W
Reliance Controls
PK30 30A, 120/240V, NEMA L14-30 Inlet Receptacle
Leviton
40834-I HDMI Connector, Feedthrough, QuickPort, Ivory
Leviton
41646-B Brown 6 Port Multimedia Decora Insert
Leviton
5601-2 Single-Pole Decora Switch, 15A, 120/277V, Brown, Residential Grade
Leviton
40833-BTR Almond Binding Post Adapter *Red Stripe*
Leviton
40833-BTE Almond Binding Post Adapter *Black Stripe*
Leviton
41084-FBF F-Type Adapter,Nickle Plated, Brown
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Leviton
80401 Decora Wallplate, 1-Gang, Thermoset, Brown
Leviton
5603-2 3-Way Decora Switch, 15A, 120/277V, Mahogany, Residential Grade
Lutron
SFS-5EH-WH Fan Control, Slide, 1 Pole, White

Specifications

Mounting: Snap In
Type: RCA
Color: Black, Yellow, Yellow, Yellow
Mounting: Snap In
Color: Black, Yellow, Yellow, Yellow
Type: RCA

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)