4' 25W T5 LED Lamp, 40K

Item #: 1920034

Cat #: 25T5HO/4F/840/BYP

UPC: 045079983045

to view pricing and more.
Documents & Guides
LED Type-B Ballast By-Pass Lamp, T5, 25 Watt, 3200 Lumen, 4000K, 82 CRI, 120-277 Volt, 46 Inch Length, 2-Pin (G5) Base, 1 per SKU, 24 per Case, Replaces 54 Watt Fluorescent. ** Clearance Pricing Good on Existing Stock Only *** Subs to GC #36959 ***

Overview

LED Type-B Ballast By-Pass Lamp, T5, 25 Watt, 3200 Lumen, 4000K, 82 CRI, 120-277 Volt, 46 Inch Length, 2-Pin (G5) Base, 1 per SKU, 24 per Case, Replaces 54 Watt Fluorescent. ** Clearance Pricing Good on Existing Stock Only *** Subs to GC #36959 ***

GREEN CREATIVE’s symmetrical driver design provides uniform light output for end-to-end lighting with no dark spots. This ensures fixtures maintain the traditional look of T5 fluorescent tubes.

Also known as: 045079983045, 25T5HO/4F/840/BYP

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 3200
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 25
Lumens: 3200
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277