4' 17W T8 LED Lamp, 50K

Item #: 1920037
Cat #: 17T8/4F/850/DEB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Bypass Ballast

Overview

LED Lamp, 17W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Bypass Ballast
Also known as: 17T8/4F/850/DEB

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Wattage: 17
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)