10A,120V,Time Delay Relay .1s-10s

Item #: 1920067

Cat #: TRS120A2Y10

UPC: 079458012071

to view pricing and more.
Documents & Guides
10A, 120V, Time Delay & Timing Relays Time Delay Relay .1s-10s

Overview

10A, 120V, Time Delay & Timing Relays Time Delay Relay .1s-10s

The TRS Series combines an isolated, 10A electromechanical, relay output with analog timing circuitry. False trigger of the TRS by a transient is unlikely because of the complete isolation of the circuit from the line prior to initiation. The initiate contact is common to one side of the line and may be utilized to operate other loads. Installation is easy due to the TRS’s industry standard 8 or 11-pin plug-in base wiring.

Also known as: 079458012071, TRS120A2Y10

Specifications

Type: Relay, 8 Pin
Type: Relay, 8 Pin