FG WALL MT TYPE 4X 3 PT

Item #: 192028

Cat #: A30H2408GQRLP3PT

UPC: 783510143589

to view pricing and more.
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 30.25x24.25x8.00, Fiberglass

Overview

Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 30.25x24.25x8.00, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510143589, A30H2408GQRLP3PT

Features & Benefits

  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 30 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Color: Gray
Mounting: Wall
Width: 24 in
Depth: 8 in
Material: Fiberglass
Standards: Build America Buy America Compliant