This product may not be available in all locations.

Controller, eXTreme Environment, 40 MB Memory, 300+ EtherNet/IP, Conformally Coated
Item #: 1920358
Cat #: 1756-L85EXT
UPC: 194033096007
to view pricing and more.
Documents & Guides
ControlLogix 5580, eXTreme Environment Controller with 40 MB User Memory, 300+ EtherNet/IP Devices, Conformally Coated
Overview
ControlLogix 5580, eXTreme Environment Controller with 40 MB User Memory, 300+ EtherNet/IP Devices, Conformally Coated
Our ControlLogix® and GuardLogix® 5580 family of controllers use the Studio 5000® design environment as the standard framework that optimizes productivity, reducing time to commission. This framework manages Integrated Motion over EtherNet/IP for high-speed motion applications and SIL2/PLd and SIL3/PLe safety solutions.
Also known as: 194033096007, 1756-L85EXT
Specifications
| Type: | Controller |
| Family / Style: | ControlLogix |
| Size: | 40 MB |
| Standards: | Build America Buy America Compliant |
| Type: | Controller |
| Size: | 40 MB |
| Family / Style: | ControlLogix |
| Standards: | Build America Buy America Compliant |