This product has been discontinued.

to view pricing and more.
Documents & Guides
Broan; Range Hood; Two-speed, Ducted; Size: 36 In Width X 17-1/2 In Depth X 6 Inheight; Material: Stainless Steel Housing, Polymeric Blade, Aluminum Filter; Voltage Rating: 120 V; Current: 2 Amp; Color: Stainless Steel; Speed: 2795 Rpm; Sones: 6.5 Sones
Overview
Broan; Range Hood; Two-speed, Ducted; Size: 36 In Width X 17-1/2 In Depth X 6 Inheight; Material: Stainless Steel Housing, Polymeric Blade, Aluminum Filter; Voltage Rating: 120 V; Current: 2 Amp; Color: Stainless Steel; Speed: 2795 Rpm; Sones: 6.5 Sones
Also known as: 026715010882, 403604
Specifications
No Specifications Available