LED PAR38

Item #: 1920797
Cat #: 470880
UPC: 046677470883
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1250, CRI: 90, Color Temperature: 4000K, Rated Life: 40,000 Hrs. CC# 470880, 12NC 929001340104, p/n 17PAR38/EC/F40/940/DIM/120V 6/1.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1250, CRI: 90, Color Temperature: 4000K, Rated Life: 40,000 Hrs. CC# 470880, 12NC 929001340104, p/n 17PAR38/EC/F40/940/DIM/120V 6/1.
Also known as: 046677470883, 470880

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1300
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Type: Flood/Spot
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Type: Flood/Spot
Color Temperature: 4000 (Cool White)
Lumens: 1300
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)