Earthing Straps, ECFE, Copper, 120A

Item #: 1920953

Cat #: ECFE1630

UPC: 783510473723

to view pricing and more.
Earthing Straps, ECFE are used for grounding panels, parts and enclosure frames. This Earthing Straps, ECFE, ECFE1630 item is rated 120A with a material of Copper.

Overview

Earthing Straps, ECFE are used for grounding panels, parts and enclosure frames. This Earthing Straps, ECFE, ECFE1630 item is rated 120A with a material of Copper.

This earthing strap is pre-cut and has pre-punched connection holes, which facilitates both procurement and installation.

Also known as: 783510473723, ECFE1630

Specifications

Material: Copper
Width: 15 in
Height: 0.510 in
Depth: 0.310 in
Material: Copper
Height: 0.510 in
Width: 15 in
Depth: 0.310 in