MINIATURE CIRCUIT

Item #: 192132

Cat #: EDB24045

UPC: 785901129714

to view pricing and more.

Overview

SQD EDB24045 MINIATURE CIRCUIT
Also known as: 785901129714, EDB24045

Specifications

Poles: 2
Amps: 45
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 18 kA