Mini-Com Surface Box

Item #: 192142

Cat #: CBX1EI-A

UPC: 074983753741

to view pricing and more.
Mini-Com® 1-port low profile surface mount box accepts a single Mini-Com® Module. Color: Electrical Ivory. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm)

Overview

Mini-Com® 1-port low profile surface mount box accepts a single Mini-Com® Module. Color: Electrical Ivory. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm)

Surface Mount Boxes shall have a low profile design and be available in a variety of port densities. Boxes shall accept most Mini-Com® Modules for fiber, copper, and audio/video applications. The boxes shall mount with screws, adhesive, or optional magnets. The box covers include breakouts for use with surface raceway. Cable tie slots shall be included to provide strain relief on incoming cables. Select boxes shall include a cover with a quick release feature.

Also known as: 074983753741, CBX1EI-A

Specifications

Mounting: Surface
Color: Electric Ivory
Number of Ports: 1
Mounting: Surface
Number of Ports: 1
Color: Electric Ivory