Cable Tie, Standard, 14.5" Long, Nylon, White, 30lb Tensile Strength, 100/Pack

Item #: 19218

Cat #: TY5244M

UPC: 786210830803

to view pricing and more.
Documents & Guides
Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 14.5 Inch, Width: 0.14 Inch, Color: White, Maximum Wire Bundle: 4 Inch, Tensile Strength: 30 Pounds, Package Quantity: 100

Overview

Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 14.5 Inch, Width: 0.14 Inch, Color: White, Maximum Wire Bundle: 4 Inch, Tensile Strength: 30 Pounds, Package Quantity: 100

Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Also known as: 786210830803, TY5244M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 30 lbs
Diameter: 4 in
Material: Nylon
Length: 14.500 in
Color: Natural
Weight Capacity: 30 lbs
Material: Nylon
Width: 0.140 in
Diameter: 4 in
Length: 14.500 in