This product has been discontinued.

100W HID Retrofit LED Garage Light, 65K
Item #: 1921810
Cat #: LED100GARAGE865MED
UPC: 046135413629
to view pricing and more.
Documents & Guides
LED Garage Light, 100 Watt, 12000 Lumen, 6500K, 80 CRI, 120 Volt, Medium Base, Black Finish, IP44, 2 per SKU, 8 per Case *Sylvania Product Code 41362* *Sylvania Part # 41362*
Overview
LED Garage Light, 100 Watt, 12000 Lumen, 6500K, 80 CRI, 120 Volt, Medium Base, Black Finish, IP44, 2 per SKU, 8 per Case *Sylvania Product Code 41362* *Sylvania Part # 41362*
The SYLVANIA Garage Retrofit Light is a new ultra slim retrofit lamp, focused on lighting efficiency and modern design.
Also known as: 046135413629, LED100GARAGE865MED
Specifications
| Color Temperature: | 6500 (Daylight) |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Black |
| Lumens: | 12000 |
| Light Technology: | LED |
| Dimmable: | No |
| IP/NEMA Rating: | IP44 |
| Color Temperature: | 6500 (Daylight) |
| Wattage: | 100 |
| Color: | Black |
| Light Technology: | LED |
| IP/NEMA Rating: | IP44 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 12000 |
| Dimmable: | No |