REXEL logo

Universal Time Delay Relay

Item #: 1921916
Cat #: TRU1
UPC: 079458012132
Sign In or Register to view pricing and more.
Documents & Guides
10A, Time Delay & Timing Relays Universal Time Delay Relay .1s-10s

Overview

10A, Time Delay & Timing Relays Universal Time Delay Relay .1s-10s
The TRU Series is a multifunction, knob adjustable, Universal Time Delay Relay. It includes six of the most popular timing functions selected by a slide switch. The time delay is knob adjustable and the time delay range is switch selectable. The repeat accuracy is + 0.1%. Both function and time range can be selected on the top face of the unit. In addition to multifunctioning and multiple time ranges, the TRU Series features universal input voltage; 19 to 264VAC and 19 to 30VDC and full 10A output relay. The TRU Series can directly replace up to 1000 competitive time delay relay models.
Also known as: 079458012132, TRU1

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)