
to view pricing and more.
Documents & Guides
125 Class Normal Light Output Strobe in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.
Overview
125 Class Normal Light Output Strobe in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.
Also known as: 782640050996, 125STRNR1248D
Specifications
| Color: | Red |
| Volts DC: | 24, 48, 12 |
| Diameter: | 3 1/4 in |
| Height: | 3 7/8 in |
| Volts AC: | 120 |
| Color: | Red |
| Diameter: | 3 1/4 in |
| Volts AC: | 120 |
| Volts DC: | 24, 48, 12 |
| Height: | 3 7/8 in |