FS DISC ENCL 1-DOOR LP

Item #: 192229

Cat #: A90XM4020FTCLP

UPC: 783510135911

to view pricing and more.

Overview

FS DISC ENCL 1-DOOR LP

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510135911, A90XM4020FTCLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 40.250 in
Finish: Powder Coated
Height: 90.120 in
Depth: 20.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 40.250 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Depth: 20.120 in