Electric Motor, 9.6A, 10HP, 1770RPM, 3PH, 575VAC, 60HZ, 215TC, 3752M, TEFC

Item #: 1922370

Cat #: CEWDM3714T-5

UPC: 781568462157

Sign In or Register to view pricing and more.
Documents & Guides
Electric Motor, Induction, 9.6 Amp, 10 Horse Power, 1770 RPM, 3-Phase, 575 Volt AC, 60HZ, Frame 215TC, 3752M, TEFC

Overview

Electric Motor, Induction, 9.6 Amp, 10 Horse Power, 1770 RPM, 3-Phase, 575 Volt AC, 60HZ, Frame 215TC, 3752M, TEFC

Designed for food processing where reliability and cleanability are of utmost importance in an intense, caustic cleaning environment. Baldor-Reliance Food Safe motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety-Reliance® Food Safe motors, designed with smooth contours and advanced sealing, exceed IP69K for water to maximize motor life in high pressure, sanitary cleaning environments

Also known as: 781568462157, CEWDM3714T-5

Specifications

Phase: 3
Horsepower: 10
Volts AC: 575
Amps: 9.600
Phase: 3
Volts AC: 575
Horsepower: 10
Amps: 9.600