15T6 130V 60/CS 10/SKU

Item #: 19230

Cat #: 15T6-130V

UPC: 046135180385

Sign In or Register to view pricing and more.
Documents & Guides
OBS18038 Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15Watt 130Volt

Overview

OBS18038 Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15Watt 130Volt
Also known as: 046135180385, 15T6-130V

Specifications

Color: Clear
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Lumens: 105
Shape: T6 (Tubular)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Base: Candelabra Screw (E12)
Volts AC: 130
Wattage: 15
Lumens: 105
Light Technology: Incandescent