Copper Ground Plate, Bare, 24" x 24", End Pigtail, 4/0 Stranded, 1/8"

Item #: 1923112

Cat #: GPECEDK0242Q036

UPC: 782856713876

to view pricing and more.
Documents & Guides
CAD GPECEDK0242Q036 ELECTRODE

Overview

CAD GPECEDK0242Q036 ELECTRODE

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856713876, GPECEDK0242Q036

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Allowable Gauge Range: 4/0