Receptacle, 15 Amp, 125 Volt, Mountable NEMA 5-15R, Surge, Blue

Item #: 19233

Cat #: 3880-DIN

UPC: 078477076224

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Surge Duplex, Indicator Light & Audible Alarm, Terminal Block Wired, Strap - Blue.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Surge Duplex, Indicator Light & Audible Alarm, Terminal Block Wired, Strap - Blue.

15 Amp, 125 Volt, Din-Rail Mountable Modules Receptacle, Industrial Grade, Grounding, Surge Duplex, Straight Blade, Blue

Also known as: 078477076224, 3880-DIN

Specifications

Type: Grounding, Receptacle, Surge Protected, Industrial Grade, Duplex
Color: Blue
Volts AC: 120
Mounting: DIN Rail
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Surge Protected, Industrial Grade, Duplex
Volts AC: 120
Amps: 15
Color: Blue
Mounting: DIN Rail
NEMA Configuration: 5-15R