Servo Motor, Low Inertia, 460VAC, Size 5, Stack 203.2mm, 3750 RPM

Item #: 192331

Cat #: MPL-B580J-SJ72AA

UPC: 820919984334

to view pricing and more.
Documents & Guides
Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 5, 165 mm, Stack Length 80, 203.2 mm, 3750 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 5, 165 mm, Stack Length 80, 203.2 mm, 3750 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 820919984334, MPL-B580J-SJ72AA

Specifications

Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 3750
Special Program: Rockwell Automation Preferred Product
Size: 165 mm
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
RPM: 3750