NSI 840 Cable Tie Natural 8" 40lb 1

Item #: 1923496
Cat #: 840
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
NSI 840 8.5" NATURAL CABLE TI

Overview

NSI 840 8.5" NATURAL CABLE TI
Also known as: 840

Specifications

Color: Natural
Material: Nylon
Length: 8.500 in
Color: Natural
Length: 8.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)