VPH Hygienic Servo Motor, 480VAC, 100mm Frame Size, 3 Stacks, 4500-6600 RPM

Item #: 1923527

Cat #: VPH-B1003F-CJ14D01

UPC: 194033673024

to view pricing and more.
Documents & Guides
VPH Hygienic Servo Motor, 480V AC, 100mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake,

Overview

VPH Hygienic Servo Motor, 480V AC, 100mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake,

Kinetix VPH servo motors are specifically designed to meet the unique needs of washdown environments such as those found in food and beverage, dairy, meat processing, and pharmaceutical manufacturing equipment. The enhanced hygienic design includes a 316-grade stainless-steel housing that provides a reliable and convenient solution to the requirements of machine cleaning and hygienic operations

Also known as: 194033673024, VPH-B1003F-CJ14D01

Specifications

Volts AC: 480
Type: Servo Motor
Material: Stainless Steel
RPM: 4500 - 6600
Volts AC: 480
Material: Stainless Steel
Type: Servo Motor
RPM: 4500 - 6600