Breaker, Molded Case, 7A, I Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 192367

Cat #: 140M-I8P-B70

UPC: 611320987454

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 7 Amp, 3-Pole, I Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 7 Amp, 3-Pole, I Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Also known as: 611320987454, 140M-I8P-B70

Specifications

Poles: 3
Volts AC: 480
Amps: 7
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 7
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA