Stranded Conductor for Lightning Protection, Copper, Smooth Weave, 500', 65.6 kcmil

Item #: 1924003

Cat #: LPC122500

UPC: 782856644248

to view pricing and more.
Documents & Guides
CAD LPC122500 CABLE CU SMOOTH

Overview

CAD LPC122500 CABLE CU SMOOTH

Provides a path to ground for lightning currents.

Also known as: 782856644248, LPC122500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Copper
Weight: 0.220 lb
Length: 500 ft
Weight: 0.220 lb
Material: Copper