This product has been discontinued.

LED Round High Bay, Selectable Lumen/CCT, 120-347V
Item #: 1924101
Cat #: HCY2833L8CST-UN3-DIM
UPC: 190096131655
Sign In or Register to view pricing and more.
Documents & Guides
LED Sealed Round High Bay, Selectable Lumen: 28000/33000, Selectable CCT: 4000K/5000K, 80 CRI, 120-347 Volt, Dimmable
Overview
LED Sealed Round High Bay, Selectable Lumen: 28000/33000, Selectable CCT: 4000K/5000K, 80 CRI, 120-347 Volt, Dimmable
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 190096131655, HCY2833L8CST-UN3-DIM
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 28000, 33000, Selectable |
| Color: | Black |
| Volts AC: | 347 |
| Diameter: | 14 3/4 in |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Diameter: | 14 3/4 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 28000, 33000, Selectable |
| Volts AC: | 347 |
| Shape: | Round |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |