Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECTM2334T 20HP 1765RPM 3P
Item #: 1924138
Cat #: ECTM2334T
UPC: 781568408315
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECTM2334T 20HP 1765RPM 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECTM2334T 20HP 1765RPM 3P
Also known as:
781568408315, ECTM2334T
Specifications
Phase:
3
Amps:
48
Horsepower:
20
Phase:
3
Horsepower:
20
Amps:
48
Close
Close and Retry