Cord Grip, Strain Relief, 3/4", Cord Range: .354 to .630", Nylon

Item #: 192416
Cat #: S2234
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Strain Relief, 1 Inch, Cord Range: .354 to .630 Inch, Nylon

Overview

Cord Grip, Strain Relief, 1 Inch, Cord Range: .354 to .630 Inch, Nylon
Also known as: S2234

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.500 - 0.625 in
Diameter: 1 in
Diameter Range: 0.500 - 0.625 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)