
to view pricing and more.
Documents & Guides
Current: 8a Ac, Maximum Output Power: 1400w, No Load Speed: 0 To 1000 Or 0 To 3000rpm, Spindle Thread: 5/8in-11, Spindle Lock: Yes, Tool Length: 17.3in, Tool Weight: 8.25lb, Includes: 2 Position Side Handle; Rubber Backing Pad; Clamp Nut
Overview
Current: 8a Ac, Maximum Output Power: 1400w, No Load Speed: 0 To 1000 Or 0 To 3000rpm, Spindle Thread: 5/8in-11, Spindle Lock: Yes, Tool Length: 17.3in, Tool Weight: 8.25lb, Includes: 2 Position Side Handle; Rubber Backing Pad; Clamp Nut
Also known as: 028875008495, DW849
Specifications
No Specifications Available