Momentary Contact Toggle Switch, 3A, 24V AC/DC, White

Item #: 192447
Cat #: 1081-W
UPC: 078477358115
Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 24 Volt AC/DC, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White

Overview

3 Amp, 24 Volt AC/DC, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White
Also known as: 078477358115, 1081-W

Specifications

Type: Heavy Duty, Momentary
Amps: 3
Color: White
Volts AC: 24
Type: Heavy Duty, Momentary
Color: White
Amps: 3
Volts AC: 24

Customer Reviews

No reviews for this product
(0)