ABB S803S-KM50 MCB S800S 3P KM 50A

Item #: 1924623

Cat #: S803S-KM50

UPC: 612271202238

to view pricing and more.
Documents & Guides

Overview

ABB S803SKM50
Also known as: 612271202238, S803S-KM50

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 50
Interrupt Rating AC: 50 kA