Fuse, 3/16 Amp Fast-Acting Glass, 1/4" x 1", 250V

Item #: 192519

Cat #: AGX-3/16

UPC: 051712704670

to view pricing and more.
Documents & Guides
3/16 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

3/16 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704670, AGX-3/16

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Length: 1 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Amps: 0.1875
Speed: Fast Acting
Length: 1 in
Volts AC: 250
Amps: 0.1875
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge