BUSS SEMI CONDUCTOR FUSE

Item #: 192526

Cat #: KBC-175

UPC: 051712491754

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series KBC semiconductor fuse, 1000 Vdc, 175A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud

Overview

Eaton Bussmann series KBC semiconductor fuse, 1000 Vdc, 175A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712491754, KBC-175

Specifications

Mounting: Stud
Amps: 175
Type: North American Style
Interrupt Rating DC: 200
Mounting: Stud
Type: North American Style
Amps: 175
Interrupt Rating DC: 200