PRO-STK 480V 3PH 225A 18CR CU

Item #: 192567

Cat #: AEU3182RCXAXT1B4M8

UPC: 783175368914

to view pricing and more.
Documents & Guides
Lighting Panelboard - Merchand. Aeu. Aeu. Pro-Stk 48v 3Ph 225a 18cr Cu.

Overview

Lighting Panelboard - Merchand. Aeu. Aeu. Pro-Stk 48v 3Ph 225a 18cr Cu.
Also known as: 783175368914, AEU3182RCXAXT1B4M8

Specifications

Phase: 3
Volts AC: 480, 277
Amps: 100, 225
Material: Copper
Circuits: 18
Phase: 3
Amps: 100, 225
Circuits: 18
Volts AC: 480, 277
Material: Copper