ProLine-PC Consolet Compartment

Item #: 192597

Cat #: PCC8

UPC: 783510986001

to view pricing and more.
Documents & Guides
ProLine-PC Consolet Compartment, Provides Sealed Compartment For Keyboard Storage Or Protection For Controls Material: Steel, Clear Space: 28.54"

Overview

ProLine-PC Consolet Compartment, Provides Sealed Compartment For Keyboard Storage Or Protection For Controls Material: Steel, Clear Space: 28.54"
Also known as: 783510986001, PCC8

Specifications

Material: Steel
Height: 6.890 in
Depth: 17.460 in
Width: 31.170 in
Material: Steel
Depth: 17.460 in
Height: 6.890 in
Width: 31.170 in