COMPRESSION AL TERMINAL 500MCM 2-HOLE 1/2IN DIA S

Item #: 1926056

Cat #: YA34A3UG

UPC: 750931281947

Sign In or Register to view pricing and more.
Documents & Guides
COMPRESSION AL TERMINAL 500MCM 2-HOLE 1/2IN DIA STUDD 1-3/4IN HOLE SPACING

Overview

COMPRESSION AL TERMINAL 500MCM 2-HOLE 1/2IN DIA STUDD 1-3/4IN HOLE SPACING

UL and CSA certified aluminum terminals designed for dependable copper or aluminum wire terminations in demanding applications. Dual-rated construction, electro-tin plating, and factory pre-filled PENETROX Type A13 oxide inhibitor help reduce corrosion and support long-term performance. An internal chamfered barrel allows smooth wire insertion to help protect strands, while clear wire size and crimp markings plus color-coded end caps make installation faster and more accurate.

Also known as: 750931281947, YA34A3UG

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 500
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 500