This product may not be available in all locations.
3
more

Safety Switch, 200A, 2P, 240VAC/250VDC, HD, Non-Fusible, NEMA 1
Item #: 192656
Cat #: DT224UGK-FB
UPC: 782114137291
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1, Fiberbond
Overview
200 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1, Fiberbond
Also known as: 782114137291, DT224UGK-FB
Specifications
| Amps: | 200 |
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 200 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |