Reducing Bushing, Threaded, 3" x 2", Aluminum

Item #: 192725

Cat #: RB300-200A

UPC: 781381257244

to view pricing and more.
Reducing Bushing, 3 Inch to 2 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 3 Inch to 2 Inch, Threaded, Bushing Material: Aluminum.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381257244, RB300-200A

Specifications

Diameter: 3 in, 2 in
Material: Aluminum
Diameter: 3 in, 2 in
Material: Aluminum