Breaker, 400A, 3P, Frame Size K, Adjustable Trip

Item #: 1928

Cat #: 140M-K8P-D40

UPC: 611320987713

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 400 Amp, 3-Pole, Frame Size K, Motor Protection Circuit, Adjustable Trip

Overview

Breaker, 400 Amp, 3-Pole, Frame Size K, Motor Protection Circuit, Adjustable Trip
Also known as: 611320987713, 140M-K8P-D40

Specifications

Phase: 3
Poles: 3
Amps: 400
Type: Manual Motor Protector
Family / Style: 140M
Phase: 3
Amps: 400
Family / Style: 140M
Poles: 3
Type: Manual Motor Protector