Panel For Concept Enclosure, 42" x 30", Steel, Type 4/12

Item #: 19281

Cat #: CP4230

UPC: 783510786809

to view pricing and more.
Panel For Enclosure,Concept Series, 40.20 x 28.20 Inch, Type 4/12, Steel, White Powder Coated Finish

Overview

Panel For Enclosure,Concept Series, 40.20 x 28.20 Inch, Type 4/12, Steel, White Powder Coated Finish

nVent HOFFMAN HOFCP4230 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510786809, CP4230

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 30 in
Height: 42 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12, NEMA 4
Width: 30 in
Color: White
Special Program: Hoffman On Demand
Height: 42 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4