PDT FRVT4X4LYL FITTING, VERTI

Item #: 1928297

Cat #: FRVT4X4LYL

UPC: 613056768376

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRVT4X4LYL FITTING, VERTI

Overview

PDT FRVT4X4LYL FITTING, VERTI
Also known as: 613056768376, FRVT4X4LYL

Specifications

Material: ABS
Type: Vertical Tee
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Width: 4 in
Color: Yellow
Type: Vertical Tee
Height: 4 in
Family / Style: FiberRunner®