Encoder, Absolute, Size 25, 3/8" Shaft, 5VDC, Binary Code, Radial

Item #: 19290

Cat #: 845D-SJDZ14ADCK5

UPC: 662073765172

to view pricing and more.
Documents & Guides
Encoder, Absolute, NEMA 4, Size 25, 3/8 Inch Shaft, 5 Volt DC, power and Output, Binary Code Decimal, 360 Resolution, Radial Connector, Side, with Mate

Overview

Encoder, Absolute, NEMA 4, Size 25, 3/8 Inch Shaft, 5 Volt DC, power and Output, Binary Code Decimal, 360 Resolution, Radial Connector, Side, with Mate
Also known as: 662073765172, 845D-SJDZ14ADCK5

Specifications

Mounting: Flange
Diameter: 3/8 in
Volts DC: 5
Type: Shaft Encoder
IP/NEMA Rating: NEMA 4
Mounting: Flange
Volts DC: 5
IP/NEMA Rating: NEMA 4
Diameter: 3/8 in
Type: Shaft Encoder