Straight Sec Wireway, N1, 6x6x72

Item #: 192902

Cat #: F66T172GVPWK

UPC: 783510362195

Sign In or Register to view pricing and more.
Straight Section Lay-in Wireway, Painted Flat-Cover Wireway, NEMA Type 1, Material: Steel, Dimensions: 6" x 6" x 72"

Overview

Straight Section Lay-in Wireway, Painted Flat-Cover Wireway, NEMA Type 1, Material: Steel, Dimensions: 6" x 6" x 72"

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510362195, F66T172GVPWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 48
Knockouts: Yes
IP/NEMA Rating: NEMA 1
Material: Steel
Number of Knockouts: 48
Height: 6 in
Width: 6 in
Knockouts: Yes