Slide Dimmer, 150/600W

Item #: 193129

Cat #: CTCL-153PH-WH

UPC: 027557002943

to view pricing and more.
Documents & Guides
Skylark Series Slide Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, White, Clamshell Packaging (Wallplate Sold Separately)

Overview

Skylark Series Slide Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, White, Clamshell Packaging (Wallplate Sold Separately)

Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal, clamshell packaging in white re, Designer Style, Gloss Wall Plate Finish, White

Also known as: 027557002943, CTCL-153PH-WH, SLIDE DIMMER PRESET, SLIDE DIMMER

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 600, 150
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1