REXEL logo

4" Square Box, Welded, Metallic, 1-1/2" Deep

Item #: 19315
Cat #: 4SEK
UPC: 687855703173
Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Side Knockouts: (8) 1/2 Inch with (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch Eccentric, Cubic Inches: 21.0

Overview

4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Side Knockouts: (8) 1/2 Inch with (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch Eccentric, Cubic Inches: 21.0
Appletonā„¢ and O-Z/Gedneyā„¢ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855703173, 4SEK, JB, 4 SQUARE SHALLOW, 4 sq deep

Specifications

Knockouts: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Product Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockouts: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Product Depth: 1 1/2 in

Customer Reviews

3 Overall
(3)
2/5
Denny - Santa Rosa on 11/25/2017
over punched knock outs
These 4 "square" boxes are inferior to the more expensive ones. (You get what you pay for) 1) They are NOT exactly square 2) The KO's are over punched I feel that I cheat my customers when I install these boxes at their site.
2/5
Anonymous - on 06/17/2016
Pay a little more
I don't know why I keep going back to these boxes but they are garbage. I give it 2 stars because at least the welds hold, but they aren't welded all that well. Most boxes in a case are bent so badly that the only way to get a plate level is to 45 the 8-32s. At least then you can get a straight plate even if the boxes are crooked and bent. I want to be able to use my box as a framing square. This is one seriously warped up box. But the biggest problem is with the eccentric KO's. In many cases knocking out the 1/2" will break the 3/4" loose. This is OK if you plan for it, but don't plan on using the 1/2" within a 3/4", especially with MC. We shouldn't anyway, but especially with these boxes. This brings up another point, In this last batch I used, the KO's were mostly hanging by a thread, like you could pick up a box and read a newspaper through the gaps around the KO's. I don't want to have to push KO's back into place as part of my box mounting procedure. A kid could easily push some of the KO's out of the boxes I just received. It's just not a well made box.
5/5
L&H AIRCO - ROCKLIN on 01/11/2012
APPLETON 4SEK
GREAT ZINC FINISH, KNOCK OUTS WORKED PERFECTLY IN EVERY SITUATION POSSIBLE.