Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 6 AWG
Item #:
193200
Cat #:
YA6C2L
UPC:
781810501856
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810501856, YA6C2L
Specifications
Color: | Blue |
Material: | Copper |
Volts AC: | 600 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 |
Stud Size: | 1/4 in |
Color: | Blue |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 6 |
Customer Reviews
No reviews for this product
(0)