Voltage Marker Book, 110 Volts

Item #: 193230

Cat #: PCVB-110Y

UPC: 074983430024

to view pricing and more.
Documents & Guides
Voltage Marker Book, 3.25" W x 1.5" H, '110 Volts' (legend), vinyl, black/orange.

Overview

Voltage Marker Book, 3.25" W x 1.5" H, '110 Volts' (legend), vinyl, black/orange.
Also known as: 074983430024, PCVB-110Y

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange