Voltage Marker Book, 220 Volts

Item #: 193232

Cat #: PCVB-220Y

UPC: 074983430031

to view pricing and more.
Documents & Guides
Voltage Marker Book, 3.25" W x 1.5" H, '220 Volts' (legend), vinyl, black/orange.

Overview

Voltage Marker Book, 3.25" W x 1.5" H, '220 Volts' (legend), vinyl, black/orange.
Also known as: 074983430031, PCVB-220Y

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange