Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Po

Item #: 19324

Cat #: TY242M

UPC: 786210830711

to view pricing and more.
Documents & Guides
Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210830711, TY242M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.140 in
Diameter: 2 in
Length: 8.190 in