Bridgeview 1 Light Pendant, Mission Dust Bronze

Item #: 1932697
Cat #: 60-1707
UPC: 045923617072
Sign In or Register to view pricing and more.
Bridgeview - 1 Light Pendant - Mission Dust Bronze Finish

Overview

Bridgeview - 1 Light Pendant - Mission Dust Bronze Finish
The Bridgeview 60-1707 is reminiscent of early nineteenth century street lighting, the Bridgeview collection offers an informal casual design where direct down lighting is preferred. This collection is beautifully Finished in Mission Dust Bronze and features Satin White Glass.
Also known as: 045923617072, 60-1707

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Standards: California Proposition 65
Volts AC: 120
Material: Metal
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)